Zoro Homepage

Precision Clevis Pin 44 Usable Lg

  • Mfr # PIN302M8X50

  • Zoro # G010042325


product price: $12.19
/ea

Key Features

System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standards
RoHS Compliant
Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN302M8X50
Zoro #
G010042325
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
2 mm
Shank Length
50 mm
Head Diameter
14 mm
Head Diameter Tolerance
+0.00/-0.38 mm
Pin Diameter
8 mm
Outside Diameter Tolerance
-0.05/-0.10 mm
Maximum Usable Length
44 mm

Details

Item
Clevis Pin
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standards
RoHS Compliant
Head Type
Headed
Product Type
Precision Clevis Pin
Material Grade/Class
316
Material Quality Standards
DFARS Compliant

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 14 mm, Maximum Usable Length 44 mm, Maximum Hole Size 2 mm, Number of Holes 1, Shank Length 50 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 8 mm, Properties Chemical Resistant, Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.