Zoro Homepage

Precision Clevis Pin 51 Usable Lg

  • Mfr # PIN744M16X60

  • Zoro # G310041936


product price: $23.19
/ea

Key Features

System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standards
RoHS Compliant
Maximum Hole Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN744M16X60
Zoro #
G310041936
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
4 mm
Outside Diameter Tolerance
-0.05/-0.10 mm
Head Diameter Tolerance
+0.00/-0.38 mm
Pin Diameter
16 mm
Maximum Usable Length
51 mm
Head Diameter
25 mm
Shank Length
60 mm

Details

Item
Clevis Pin
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standards
RoHS Compliant
Product Type
Precision Clevis Pin
Head Type
Headed
Material Quality Standards
ASTM A564, DFARS Compliant
Material Grade/Class
18-8

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 25 mm, Maximum Usable Length 51 mm, Maximum Hole Size 4 mm, Number of Holes 1, Shank Length 60 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards ASTM A564, DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.