Zoro Homepage

Precision Clevis Pin 64 Usable Lg

  • Mfr # PIN302M10X70

  • Zoro # G610041858


product price: $16.39
/ea

Key Features

System of Measurement
Metric
Finish
Plain
Standards
RoHS Compliant
Material
Stainless Steel
Head Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN302M10X70
Zoro #
G610041858
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
18 mm
Maximum Hole Size
3.2 mm
Maximum Usable Length
64 mm
Outside Diameter Tolerance
-0.05/-0.10 mm
Shank Length
70 mm
Pin Diameter
10 mm
Head Diameter Tolerance
+0.00/-0.38 mm

Details

System of Measurement
Metric
Item
Clevis Pin
Finish
Plain
Standards
RoHS Compliant
Material
Stainless Steel
Head Type
Headed
Product Type
Precision Clevis Pin
Material Grade/Class
316
Material Quality Standards
DFARS Compliant

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 18 mm, Maximum Usable Length 64 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 70 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 10 mm, Properties Chemical Resistant, Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.