Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-0304-0190-06-06

  • Zoro # G415550913


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.19 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-0304-0190-06-06
Zoro #
G415550913
UPC #
847554032497
Country of Origin
United States

Dimensions

Thickness
0.19 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
6 in

Details

Material
Stainless Steel
Item
StainlessSteelPrecisionBlank,6in-L
Thickness Tolerance
+/-0.002 in
Mechanical Finish
Precision Ground
Straightness Tolerance
Not Rated
Tensile Strength
75,000 psi
Shape
Sheet
Tolerance Rating
Tight
Yield Strength
30,000 psi
Flatness Tolerance
+0.002 in/+0.01 in
Elongation
40 %
Material Grade
304
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
70 HRB
System of Measurement
Inch
Brinell Hardness
217 BHN

Description

Stainless Steel Precision Blank, Stainless Steel, 304, Sheet, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Mechanical Finish Precision Ground, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 70 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.