Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-0304-1000-06-12

  • Zoro # G415550029


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
1 in
Width Tolerance
+0.125 in/0 in
Thickness Tolerance
+/-0.002 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-0304-1000-06-12
Zoro #
G415550029
UPC #
847554013045
Country of Origin
United States

Dimensions

Thickness
1 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
12 in

Details

Material
Stainless Steel
Item
Stainless Steel Precision Blank
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Tensile Strength
75,000 psi
Brinell Hardness
217 BHN
Includes Material Certificate
Material Certificate with Lot Number
Elongation
40 %
Resistance Properties
Corrosion-Resistant
Fabrication
Hot Rolled
Yield Strength
30,000 psi
Material Grade
304
Flatness Tolerance
+/-0.002 in

Description

Stainless Steel Precision Blank, Stainless Steel, 304, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 217 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.