Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-0316-0625-09-09

  • Zoro # G415550142


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.625 in
Thickness Tolerance
+/-0.002 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-0316-0625-09-09
Zoro #
G415550142
UPC #
847554014066
Country of Origin
United States

Dimensions

Thickness
0.625 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
9 in
Overall Length
9 in

Details

Material
Stainless Steel
Thickness Tolerance
+/-0.002 in
Item
StainlessSteelPrecisionBlank,9in-L
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Tight
Rockwell Hardness
79 HRB
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
Annealed
Tensile Strength
75,000 psi
Mechanical Finish
Precision Ground
Fabrication
Hot Rolled
Material Grade
316
Yield Strength
30,000 psi
Brinell Hardness
217 BHN
Elongation
40 %
Shape
Plate

Description

Stainless Steel Precision Blank, Stainless Steel, 316, Plate, 9 in Overall Length, Length Tolerance +0.125 in/0 in, 9 in Overall Width, Width Tolerance +0.125 in/0 in, 0.625 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Mechanical Finish Precision Ground, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 79 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.