Precision Machine-Ready Blank
- Mfr # GB-0316-0750-12-24
- Zoro # G715550859
product price:Â
$
1,647.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.75 in
Thickness Tolerance
+/-0.002 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB-0316-0750-12-24
- Zoro #
- G715550859
- UPC #
- 847554014301
- Country of Origin
- United States
- Material
- Stainless Steel
- Thickness Tolerance
- +/-0.002 in
- Item
- Stainless Steel Precision Blank
- Flatness Tolerance
- +0.002 in/+0.01 in
- Straightness Tolerance
- Not Rated
- Elongation
- 40 %
- Material Grade
- 316
- Tolerance Rating
- Tight
- Mechanical Finish
- Precision Ground
- Includes Material Certificate
- Material Certificate with Lot Number
- Shape
- Plate
- Resistance Properties
- Corrosion-Resistant
- Tensile Strength
- 75,000 psi
- Brinell Hardness
- 217 BHN
- Yield Strength
- 30,000 psi
- System of Measurement
- Inch
- Fabrication
- Hot Rolled
- Rockwell Hardness
- 79 HRB
- Heat Treatment
- Annealed
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.75 in
- Length Tolerance
- +0.125 in/0 in
- Width Tolerance
- +0.125 in/0 in
- Overall Width
- 12 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Stainless Steel Precision Blank, Stainless Steel, 316, Plate, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +0.125 in/0 in, 0.75 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Mechanical Finish Precision Ground, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 79 HRB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.