Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-SA36-0250-08-08

  • Zoro # G215549469


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.25 in
Material
Carbon Steel
Thickness Tolerance
+/-0.002 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-SA36-0250-08-08
Zoro #
G215549469
UPC #
847554048641
Country of Origin
United States

Dimensions

Thickness
0.25 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Length
8 in
Overall Width
8 in

Details

Material
Carbon Steel
Thickness Tolerance
+/-0.002 in
Tensile Strength
Not Rated
Item
Carbon Steel Precision Blank
Yield Strength
Not Rated
Mechanical Finish
Precision Ground
Shape
Plate
Machinability
Not Rated
System of Measurement
Inch
Material Grade
A36
Tolerance Rating
Tight
Fabrication
Hot Rolled
Flatness Tolerance
+0.002 in/+0.01 in
Brinell Hardness
133 HBW
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
67 HRB

Description

Carbon Steel Precision Blank, Material Carbon Steel, Material Grade A36, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Overall Length 8 in, Overall Width 8 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Yield Strength Not Rated, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 67 HRB, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +0.125 in/0 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.