Precision Machine-Ready Blank
Mfr # GB-SA36-0375-24-24
Zoro # G515550127
product price: $1,059.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.375 in
Material
Carbon Steel
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Tensile Strength
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-SA36-0375-24-24
Zoro #
G515550127
UPC #
847554048832
Country of Origin
United States
Dimensions
Thickness
0.375 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
24 in
Details
Material
Carbon Steel
Tensile Strength
Not Rated
Yield Strength
Not Rated
Item
Carbon Steel Precision Blank
Thickness Tolerance
+/-0.002 in
Material Grade
A36
Heat Treatment
No Heat Treatment
Rockwell Hardness
67 HRB
Includes Material Certificate
Material Certificate with Lot Number
Machinability
Not Rated
Brinell Hardness
133 HBW
Mechanical Finish
Precision Ground
Fabrication
Hot Rolled
System of Measurement
Inch
Galvanized
Not Galvanized
Shape
Plate
Flatness Tolerance
+0.002 in/+0.01 in
Tolerance Rating
Tight
Description
Carbon Steel Precision Blank, Material Carbon Steel, Material Grade A36, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Overall Length 24 in, Overall Width 24 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Yield Strength Not Rated, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 67 HRB, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +0.125 in/0 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.