Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-SA36-1250-12-12

  • Zoro # G315550020


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.25 in
Material
Carbon Steel
Yield Strength
Not Rated
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-SA36-1250-12-12
Zoro #
G315550020
UPC #
847554049150
Country of Origin
United States

Dimensions

Thickness
1.25 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
12 in

Details

Material
Carbon Steel
Yield Strength
Not Rated
Thickness Tolerance
+/-0.002 in
Tensile Strength
Not Rated
Item
Carbon Steel Precision Blank
Brinell Hardness
133 HBW
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Mechanical Finish
Precision Ground
Galvanized
Not Galvanized
Material Grade
A36
Rockwell Hardness
67 HRB
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
No Heat Treatment
Tolerance Rating
Tight
System of Measurement
Inch
Machinability
Not Rated

Description

Carbon Steel Precision Blank, Material Carbon Steel, Material Grade A36, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Overall Length 12 in, Overall Width 12 in, Thickness 1.25 in, Thickness Tolerance +/-0.002 in, Yield Strength Not Rated, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 67 HRB, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +0.125 in/0 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.