Precision Machine-Ready Blank
Mfr # GB-SA36-2000-12-12
Zoro # G215550625
product price: $985.99
/ea
Free Shipping & Returns
Key Features
Thickness
2 in
Material
Carbon Steel
Thickness Tolerance
+/-0.002 in
Width Tolerance
+0.125 in/0 in
Tensile Strength
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-SA36-2000-12-12
Zoro #
G215550625
UPC #
847554049273
Country of Origin
United States
Dimensions
Thickness
2 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
12 in
Details
Material
Carbon Steel
Thickness Tolerance
+/-0.002 in
Tensile Strength
Not Rated
Yield Strength
Not Rated
Item
Carbon Steel Precision Blank
Machinability
Not Rated
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled
Tolerance Rating
Tight
Rockwell Hardness
67 HRB
System of Measurement
Inch
Brinell Hardness
133 HBW
Material Grade
A36
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Precision Ground
Galvanized
Not Galvanized
Flatness Tolerance
+0.002 in/+0.01 in
Description
Carbon Steel Precision Blank, Material Carbon Steel, Material Grade A36, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Overall Length 12 in, Overall Width 12 in, Thickness 2 in, Thickness Tolerance +/-0.002 in, Yield Strength Not Rated, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 67 HRB, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +0.125 in/0 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.