Precision Machine-Ready Blank
- Mfr # SB-0316-0625-09-09
- Zoro # G515550370
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.625 in
Thickness Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-0316-0625-09-09
- Zoro #
- G515550370
- UPC #
- 847554023372
- Country of Origin
- United States
- Material
- Stainless Steel
- Item
- Stainless Steel Precision Blank
- Thickness Tolerance
- +/-0.002 in
- Shape
- Plate
- Material Grade
- 316
- Elongation
- 40 %
- Heat Treatment
- Annealed
- Resistance Properties
- Corrosion-Resistant
- Fabrication
- Hot Rolled
- Rockwell Hardness
- 79 HRB
- Straightness Tolerance
- Not Rated
- System of Measurement
- Inch
- Tensile Strength
- 75,000 psi
- Flatness Tolerance
- +0.002 in/+0.01 in
- Includes Material Certificate
- Material Certificate with Lot Number
- Tolerance Rating
- Tight
- Brinell Hardness
- 217 BHN
- Mechanical Finish
- Precision Ground, Mill
- Yield Strength
- 30,000 psi
- Shell Material
- Stainless Steel
Dimensions
- Thickness
- 0.625 in
- Width Tolerance
- +/-0.002 in
- Length Tolerance
- +/-0.002 in
- Overall Width
- 9 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Stainless Steel Precision Blank, Stainless Steel, 316, Plate, 9 in Overall Length, Length Tolerance +/-0.002 in, 9 in Overall Width, Width Tolerance +/-0.002 in, 0.625 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Mechanical Finish Precision Ground, Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 79 HRB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.