Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-0316-1000-10-10

  • Zoro # G115550008


product price: $1,214.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
1 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-0316-1000-10-10
Zoro #
G115550008
UPC #
847554023785
Country of Origin
United States

Dimensions

Thickness
1 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Length
10 in
Overall Width
10 in

Details

Material
Stainless Steel
Item
StainlessSteelPrecisionBlank,10in-L
Thickness Tolerance
+/-0.002 in
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
Annealed
Rockwell Hardness
79 HRB
Tolerance Rating
Tight
Resistance Properties
Corrosion-Resistant
Yield Strength
30,000 psi
Elongation
40 %
Material Grade
316
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
75,000 psi
Brinell Hardness
217 BHN
System of Measurement
Inch
Fabrication
Hot Rolled
Mechanical Finish
Precision Ground, Mill
Straightness Tolerance
Not Rated
Shape
Plate

Description

Stainless Steel Precision Blank, Stainless Steel, 316, Plate, 10 in Overall Length, Length Tolerance +/-0.002 in, 10 in Overall Width, Width Tolerance +/-0.002 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Mechanical Finish Precision Ground, Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 79 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.