Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-4140-0250-12-11

  • Zoro # G315550495


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.25 in
Material
Alloy Steel
Thickness Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-4140-0250-12-11
Zoro #
G315550495
UPC #
847554024973
Country of Origin
United States

Dimensions

Thickness
0.25 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Width
12 in
Overall Length
11 3/4 in

Details

Material
Alloy Steel
Item
Alloy Steel Precision Blank
Thickness Tolerance
+/-0.002 in
Resistance Properties
Wear-Resistant, Fatigue-Resistant, Impact-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
System of Measurement
Inch
Material Grade
4140

Description

Alloy Steel Precision Blank, Material Alloy Steel, Material Grade 4140, Overall Length 11 3/4 in, Overall Width 12 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.002 in, Width Tolerance +/-0.002 in, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.