Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-4140-0500-06-11

  • Zoro # G915550567


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.5 in
Material
Alloy Steel
Thickness Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-4140-0500-06-11
Zoro #
G915550567
UPC #
847554025062
Country of Origin
United States

Dimensions

Thickness
0.5 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Length
11 3/4 in
Overall Width
6 in

Details

Material
Alloy Steel
Item
Alloy Steel Precision Blank
Thickness Tolerance
+/-0.002 in
Shape
Rectangular
Material Grade
4140
Resistance Properties
Wear-Resistant, Fatigue-Resistant, Impact-Resistant
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number

Description

Alloy Steel Precision Blank, Material Alloy Steel, Material Grade 4140, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Overall Length 11 3/4 in, Overall Width 6 in, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +/-0.002 in, Shape Rectangular, System of Measurement Inch, Width Tolerance +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.