Precision Machine-Ready Blank
Mfr # SB-SA36-0625-36-48
Zoro # G415551071
product price: $3,488.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Thickness
0.625 in
Material
Carbon Steel
Yield Strength
Not Rated
Width Tolerance
+/-0.002 in
Tensile Strength
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-SA36-0625-36-48
Zoro #
G415551071
UPC #
847554035580
Country of Origin
United States
Dimensions
Thickness
0.625 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Length
4 ft
Overall Width
36 in
Details
Material
Carbon Steel
Yield Strength
Not Rated
Tensile Strength
Not Rated
Thickness Tolerance
+/-0.002 in
Item
Carbon Steel Precision Blank
Galvanized
Not Galvanized
Material Grade
A36
Mechanical Finish
Precision Ground, Mill
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Brinell Hardness
133 HBW
Machinability
Not Rated
Tolerance Rating
Tight
Rockwell Hardness
67 HRB
Description
Carbon Steel Precision Blank, Material Carbon Steel, Material Grade A36, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Mill, Overall Length 4 ft, Overall Width 36 in, Thickness 0.625 in, Thickness Tolerance +/-0.002 in, Yield Strength Not Rated, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 67 HRB, Tensile Strength Not Rated, Length Tolerance +/-0.002 in, Width Tolerance +/-0.002 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.