Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-0304-0125-04-08

  • Zoro # G415550333


product price: $61.29
/ea

Key Features

Material
Stainless Steel
Thickness
0.125 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Brinell Hardness
217 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-0304-0125-04-08
Zoro #
G415550333
UPC #
847554035962
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Length
8 in
Overall Width
4 in

Details

Material
Stainless Steel
Item
Stainless Steel Precision Blank
Brinell Hardness
217 BHN
Elongation
40 %
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Material Grade
304
Tensile Strength
75,000 psi
Yield Strength
30,000 psi
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Precision Blank, Stainless Steel, 304, 8 in Overall Length, Length Tolerance +0.125 in/0 in, 4 in Overall Width, Width Tolerance +0.125 in/0 in, 0.125 in Thickness, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 217 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.