Precision Machine-Ready Blank
Mfr # UB-0304-0500-12-18
Zoro # G615549656
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.5 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-0304-0500-12-18
Zoro #
G615549656
UPC #
847554036853
Country of Origin
United States
Dimensions
Thickness
0.5 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
18 in
Overall Width
12 in
Details
Material
Stainless Steel
Thickness Tolerance
Not Rated
Item
StainlessSteelPrecisionBlank,18in-L
Brinell Hardness
217 BHN
Shape
Plate
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Straightness Tolerance
Not Rated
Tensile Strength
75,000 psi
System of Measurement
Inch
Fabrication
Hot Rolled
Flatness Tolerance
Not Rated
Rockwell Hardness
70 HRB
Tolerance Rating
Standard
Elongation
40 %
Material Grade
304
Yield Strength
30,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Description
StainlessSteelPrecisionBlank,18in-L, Stainless Steel, 304, Plate, 18 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +0.125 in/0 in, 0.5 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.