Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-0304-0500-24-36

  • Zoro # G415549559


product price: $1,511.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Thickness
0.5 in
Thickness Tolerance
Not Rated
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-0304-0500-24-36
Zoro #
G415549559
UPC #
847554036891
Country of Origin
United States

Dimensions

Thickness
0.5 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
36 in
Overall Width
24 in

Details

Material
Stainless Steel
Item
StainlessSteelPrecisionBlank,36in-L
Thickness Tolerance
Not Rated
Elongation
40 %
Flatness Tolerance
Not Rated
Brinell Hardness
217 BHN
System of Measurement
Inch
Shape
Plate
Material Grade
304
Heat Treatment
Annealed
Fabrication
Hot Rolled
Rockwell Hardness
70 HRB
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Precision Blank, Stainless Steel, 304, Plate, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 24 in Overall Width, Width Tolerance +0.125 in/0 in, 0.5 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.