Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-0304-0750-24-24

  • Zoro # G415550388


product price: $1,790.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Thickness
0.75 in
Width Tolerance
+0.125 in/0 in
Thickness Tolerance
Not Rated
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-0304-0750-24-24
Zoro #
G415550388
UPC #
847554037294
Country of Origin
United States

Dimensions

Thickness
0.75 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
24 in
Overall Length
24 in

Details

Material
Stainless Steel
Item
StainlessSteelPrecisionBlank,24in-L
Thickness Tolerance
Not Rated
Shape
Plate
System of Measurement
Inch
Material Grade
304
Brinell Hardness
217 BHN
Rockwell Hardness
70 HRB
Elongation
40 %
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Fabrication
Hot Rolled
Yield Strength
30,000 psi
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Tensile Strength
75,000 psi
Heat Treatment
Annealed

Description

Stainless Steel Precision Blank, Stainless Steel, 304, Plate, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 24 in Overall Width, Width Tolerance +0.125 in/0 in, 0.75 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.