Precision Machine-Ready Blank
Mfr # UB-0316-0125-12-18
Zoro # G015550542
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.125 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Thickness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-0316-0125-12-18
Zoro #
G015550542
UPC #
847554037744
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Length
18 in
Overall Width
12 in
Details
Material
Stainless Steel
Item
StainlessSteelPrecisionBlank,18in-L
Thickness Tolerance
Not Rated
Shape
Sheet
Brinell Hardness
217 BHN
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Tensile Strength
75,000 psi
Flatness Tolerance
Not Rated
Elongation
40 %
System of Measurement
Inch
Rockwell Hardness
79 HRB
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Yield Strength
30,000 psi
Material Grade
316
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Description
Stainless Steel Precision Blank, Stainless Steel, 316, Sheet, 18 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +0.125 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 79 HRB, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.