Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-0316-0125-12-24

  • Zoro # G415550609


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.125 in
Width Tolerance
+0.125 in/0 in
Thickness Tolerance
Not Rated
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-0316-0125-12-24
Zoro #
G415550609
UPC #
847554037751
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
12 in

Details

Material
Stainless Steel
Thickness Tolerance
Not Rated
Item
StainlessSteelPrecisionBlank,24in-L
Brinell Hardness
217 BHN
Fabrication
Hot Rolled
Yield Strength
30,000 psi
Tolerance Rating
Standard
System of Measurement
Inch
Rockwell Hardness
79 HRB
Material Grade
316
Heat Treatment
Annealed
Shape
Sheet
Flatness Tolerance
Not Rated
Elongation
40 %
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Tensile Strength
75,000 psi
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Precision Blank, Stainless Steel, 316, Sheet, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +0.125 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 79 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.