Precision Machine-Ready Blank
Mfr # UB-0316-0190-03-03
Zoro # G415551026
product price: $51.19
/eaKey Features
Material
Stainless Steel
Thickness
0.19 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-0316-0190-03-03
Zoro #
G415551026
UPC #
847554037812
Country of Origin
United States
Dimensions
Thickness
0.19 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Width
3 in
Overall Length
3 in
Details
Material
Stainless Steel
Item
Stainless Steel Precision Blank
Shape
Square
Material Grade
316
Resistance Properties
Corrosion-Resistant
Yield Strength
30,000 psi
Elongation
40 %
Tensile Strength
75,000 psi
Brinell Hardness
217 BHN
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Description
Stainless Steel Precision Blank, Stainless Steel, 316, Square, 3 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance +0.125 in/0 in, 0.19 in Thickness, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 217 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.