Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-0316-0250-02-06

  • Zoro # G315549444


product price: $59.25
/ea

Key Features

Material
Stainless Steel
Thickness
0.25 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Tensile Strength
75,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-0316-0250-02-06
Zoro #
G315549444
UPC #
847554037997
Country of Origin
United States

Dimensions

Thickness
0.25 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
2 in

Details

Material
Stainless Steel
Item
Stainless Steel Precision Blank
Tensile Strength
75,000 psi
Resistance Properties
Corrosion-Resistant
Elongation
40 %
System of Measurement
Inch
Brinell Hardness
217 BHN
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
30,000 psi
Material Grade
316

Description

Stainless Steel Precision Blank, Stainless Steel, 316, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +0.125 in/0 in, 0.25 in Thickness, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 217 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.