Precision Machine-Ready Blank
Mfr # UB-SA36-0250-06-06
Zoro # G815549647
product price: $47.19
/eaKey Features
Thickness
0.25 in
Material
Carbon Steel
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-SA36-0250-06-06
Zoro #
G815549647
UPC #
847554047965
Country of Origin
United States
Dimensions
Thickness
0.25 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
6 in
Details
Material
Carbon Steel
Thickness Tolerance
Not Rated
Tensile Strength
Not Rated
Item
Carbon Steel Precision Blank
Yield Strength
Not Rated
Rockwell Hardness
67 HRB
Tolerance Rating
Standard
Brinell Hardness
133 HBW
Flatness Tolerance
Not Rated
System of Measurement
Inch
Galvanized
Not Galvanized
Fabrication
Hot Rolled
Material Grade
A36
Includes Material Certificate
Material Certificate with Lot Number
Machinability
Not Rated
Heat Treatment
No Heat Treatment
Shape
Plate
Description
Carbon Steel Precision Blank, Material Carbon Steel, Material Grade A36, Heat Treatment No Heat Treatment, Overall Length 6 in, Overall Width 6 in, Thickness 0.25 in, Thickness Tolerance Not Rated, Yield Strength Not Rated, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 67 HRB, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +0.125 in/0 in, Standards Not Applicable, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.