Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-SA36-0625-12-12

  • Zoro # G515550042


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.625 in
Material
Carbon Steel
Yield Strength
Not Rated
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-SA36-0625-12-12
Zoro #
G515550042
UPC #
847554048245
Country of Origin
United States

Dimensions

Thickness
0.625 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
12 in
Overall Width
12 in

Details

Material
Carbon Steel
Yield Strength
Not Rated
Item
Carbon Steel Precision Blank
Tensile Strength
Not Rated
Thickness Tolerance
Not Rated
Flatness Tolerance
Not Rated
Rockwell Hardness
67 HRB
Tolerance Rating
Standard
System of Measurement
Inch
Fabrication
Hot Rolled
Machinability
Not Rated
Material Grade
A36
Brinell Hardness
133 HBW
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized

Description

Carbon Steel Precision Blank, Material Carbon Steel, Material Grade A36, Heat Treatment No Heat Treatment, Overall Length 12 in, Overall Width 12 in, Thickness 0.625 in, Thickness Tolerance Not Rated, Yield Strength Not Rated, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 67 HRB, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +0.125 in/0 in, Standards Not Applicable, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.