Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-SA36-1000-16-16

  • Zoro # G215549988


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Material
Carbon Steel
Width Tolerance
+0.125 in/0 in
Thickness Tolerance
Not Rated
Yield Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-SA36-1000-16-16
Zoro #
G215549988
UPC #
847554048436
Country of Origin
United States

Dimensions

Thickness
1 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
16 in
Overall Width
16 in

Details

Material
Carbon Steel
Thickness Tolerance
Not Rated
Item
Carbon Steel Precision Blank
Yield Strength
Not Rated
Tensile Strength
Not Rated
Tolerance Rating
Standard
Galvanized
Not Galvanized
Machinability
Not Rated
Shape
Plate
Material Grade
A36
Brinell Hardness
133 HBW
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Rockwell Hardness
67 HRB
Flatness Tolerance
Not Rated

Description

Carbon Steel Precision Blank, Material Carbon Steel, Material Grade A36, Heat Treatment No Heat Treatment, Overall Length 16 in, Overall Width 16 in, Thickness 1 in, Thickness Tolerance Not Rated, Yield Strength Not Rated, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 67 HRB, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +0.125 in/0 in, Standards Not Applicable, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.