Precision Machine-Ready Blank
- Mfr # UB-SA36-1250-08-08
- Zoro # G115550176
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.25 in
Material
Carbon Steel
Yield Strength
Not Rated
Tensile Strength
Not Rated
Width Tolerance
+0.125 in/0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB-SA36-1250-08-08
- Zoro #
- G115550176
- UPC #
- 847554048467
- Country of Origin
- United States
Dimensions
- Thickness
- 1.25 in
- Width Tolerance
- +0.125 in/0 in
- Length Tolerance
- +0.125 in/0 in
- Overall Length
- 8 in
- Overall Width
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Carbon Steel Precision Blank, Material Carbon Steel, Material Grade A36, Heat Treatment No Heat Treatment, Overall Length 8 in, Overall Width 8 in, Thickness 1.25 in, Thickness Tolerance Not Rated, Yield Strength Not Rated, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 67 HRB, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +0.125 in/0 in, Standards Not Applicable, Includes Material Certificate Material Certificate with Lot Number
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.