Precision Machine-Ready Blank
Mfr # UB-SA36-1250-10-10
Zoro # G315550143
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.25 in
Material
Carbon Steel
Width Tolerance
+0.125 in/0 in
Thickness Tolerance
Not Rated
Tensile Strength
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-SA36-1250-10-10
Zoro #
G315550143
UPC #
847554048474
Country of Origin
United States
Dimensions
Thickness
1.25 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
10 in
Overall Length
10 in
Details
Material
Carbon Steel
Thickness Tolerance
Not Rated
Tensile Strength
Not Rated
Item
Carbon Steel Precision Blank
Yield Strength
Not Rated
Flatness Tolerance
Not Rated
Shape
Plate
Machinability
Not Rated
Material Grade
A36
Galvanized
Not Galvanized
Brinell Hardness
133 HBW
Tolerance Rating
Standard
Rockwell Hardness
67 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled
System of Measurement
Inch
Description
Carbon Steel Precision Blank, Material Carbon Steel, Material Grade A36, Heat Treatment No Heat Treatment, Overall Length 10 in, Overall Width 10 in, Thickness 1.25 in, Thickness Tolerance Not Rated, Yield Strength Not Rated, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 67 HRB, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +0.125 in/0 in, Standards Not Applicable, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.