Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # 24. Oct 4327

  • Zoro # G2577181


product price:  $11.39
/pk 10, $1.14/ea

Key Features

Socket Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-24
Shoulder Diameter
1/4 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24. Oct 4327
Zoro #
G2577181
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Shoulder Diameter
1/4 in
Shoulder Length
3/16 in
Head Diameter
3/8 in
Head Height
3/16 in
Thread Length
3/8 in
Shoulder Length Tolerance
-0.0 in to +0.002 in
Shoulder Dia.
1/4 in
Shoulder Diameter Tolerance
-0.0015 in to +0.0 in
Minimum Thread Length
1/4 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Min. Tensile Strength (PSI)
116,000 psi
Type
Precision
Head Style
Standard
Class
2A
Meets/Exceeds
ASME/ANSI B18.3.3
Rockwell Hardness
B95 to B100
Pack Size
Small Pack
Shoulder Screw Type
Precision Shoulder Screw
Precision Screw
Yes
Material Grade/Class
18-8
Tensile Strength
116,000 psi
Thread Fit
2A
Dimensional Standards
ASME/ANSI B18.3.3

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 10-24, Minimum Thread Length 1/4 in, Shoulder Length 3/16 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME/ANSI B18.3.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products