Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, Stainless Steel, 5 PK
- Mfr # 4434-416SS
- Zoro # G3450526
product price:Â
$
14.99
/pk of 5, $3.00/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Shoulder Diameter
1/4 in
Drive Size
1/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4434-416SS
- Zoro #
- G3450526
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Precision Shoulder Screw
- Head Style
- Standard
- Min. Tensile Strength (PSI)
- 125,000 psi
- Rockwell Hardness
- C32 to C43
- Class
- 2A
- Meets/Exceeds
- ASME/ANSI B18.3.3
- Type
- Precision
- Thread Fit
- 2A
- Tensile Strength
- 125,000 psi
- Pack Size
- Small Pack
- Shoulder Screw Type
- Precision Shoulder Screw
- Material Grade/Class
- 416
- Precision Screw
- Yes
- Dimensional Standards
- ASME/ANSI B18.3.3
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #10-32
- Shoulder Diameter
- 1/4 in
- Shoulder Length
- 1 in
- Drive Size
- 1/8 in
- Head Diameter
- 3/8 in
- Head Height
- 3/16 in
- Thread Length
- 1/4 in
- Shoulder Length Tolerance
- -0.0 in to +0.002 in
- Shoulder Dia.
- 1/4 in
- Shoulder Diameter Tolerance
- -0.0015 in to +0.0 in
- Minimum Thread Length
- 1/4 in
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 416, Finish Plain, System of Measurement Inch, Thread Size 10-32, Minimum Thread Length 1/4 in, Shoulder Length 1 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME/ANSI B18.3.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.