Shop ZORO SELECT

Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # U51044.031.0031
  • Zoro # G3362764

product price: 
$
6.29
/pk of 5, $1.26/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
5/16 in
Drive Size
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51044.031.0031
Zoro #
G3362764
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Rockwell Hardness
B65
Head Style
Knurled
Class
3A
Meets/Exceeds
ASME B18.3
Type
Precision
Min. Tensile Strength (PSI)
90,000 psi
Dimensional Standards
ASME/ANSI B18.3.3
Shoulder Screw Type
Precision Shoulder Screw
Precision Screw
Yes
Countersink Angle
140 Degrees
Thread Fit
3A
Maximum Temperature
150 Degrees F
Thread Locking
No
Minimum Temperature
-50 Degrees F
Shear Strength
84,000 psi
Head Texture
Knurled
Thread Direction
Right Hand
Heat Treatment
No Heat Treatment
Pack Size
Small Pack
Material Quality Standards
ASTM A574
Thread Type
Coarse
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Temperature - Maximum
150 Degrees F
Temperature - Minimum
-50 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
5/16 in
Drive Size
5/32 in
Head Diameter
1/2 in
Head Height
7/32 in
Thread Length
7/16 in
Shoulder Length Tolerance
+/-0.005 in
Screw Head Dia.
0.419 to 0.438
Shoulder Dia.
5/16 in
Screw Head Height
7/32 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Thread Length
7/16 in
Minimum Head Height
0.209 in
Maximum Head Height
0.219 in

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 1/4-20, Minimum Thread Length 7/16 in, Shoulder Length 5/16 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 1/2 in, Dimensional Standards ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.