Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel, 5 PK

  • Mfr # 4441-416SS

  • Zoro # G2703881


product price:  $20.79
/pk 5, $4.16/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Drive Size
5/32 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4441-416SS
Zoro #
G2703881
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
5/8 in
Drive Size
5/32 in
Head Diameter
1/2 in
Head Height
7/32 in
Thread Length
7/16 in
Shoulder Length Tolerance
-0.0 in to +0.002 in
Shoulder Dia.
5/16 in
Shoulder Diameter Tolerance
-0.0015 in to +0.0 in
Minimum Thread Length
7/16 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Rockwell Hardness
C32 to C43
Type
Precision
Head Style
Standard
Class
2A
Min. Tensile Strength (PSI)
125,000 psi
Meets/Exceeds
ASME/ANSI B18.3.3
Precision Screw
Yes
Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
2A
Pack Size
Small Pack
Material Grade/Class
416
Dimensional Standards
ASME/ANSI B18.3.3
Tensile Strength
125,000 psi

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 416, Finish Plain, System of Measurement Inch, Thread Size 1/4-20, Minimum Thread Length 7/16 in, Shoulder Length 5/8 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 1/2 in, Dimensional Standards ASME/ANSI B18.3.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products