Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # 4751

  • Zoro # G3392505


product price:  $27.29
/pk 5, $5.46/ea

Key Features

Socket Head
Phillips Drive
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
1/2 in
Drive Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4751
Zoro #
G3392505
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
1/2 in
Drive Size
#4
Head Diameter
3/4 in
Head Height
5/16 in
Thread Length
5/8 in
Shoulder Dia.
1/2 in
Shoulder Length Tolerance
-0.0 in to +0.002 in
Shoulder Diameter Tolerance
-0.0015 in to +0.0 in
Minimum Thread Length
5/8 in
Phillips Size
#4

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Meets/Exceeds
ASME/ANSI B18.3.3
Class
2A
Type
Precision
Min. Tensile Strength (PSI)
116,000 psi
Head Style
Standard
Rockwell Hardness
B95 to B100
Precision Screw
Yes
Dimensional Standards
ASME/ANSI B18.3.3
Thread Fit
2A
Shoulder Screw Type
Precision Shoulder Screw
Tensile Strength
116,000 psi
Material Grade/Class
18-8
Pack Size
Small Pack

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Phillips, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 1/2 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products