Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # 4312

  • Zoro # G3067136


product price:  $7.39
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.78

Key Features

Socket Head
Slotted Drive
System of Measurement
Inch
Thread Size
#4-40
Shoulder Diameter
1/8 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4312
Zoro #
G3067136
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Shoulder Diameter
1/8 in
Shoulder Length
1/4 in
Head Diameter
1/4 in
Head Height
1/8 in
Thread Length
5/32 in
Shoulder Dia.
1/8 in
Shoulder Length Tolerance
-0.0 in to +0.002 in
Shoulder Diameter Tolerance
-0.0015 in to +0.0 in
Minimum Thread Length
5/32 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Type
Precision
Min. Tensile Strength (PSI)
116,000 psi
Class
2A
Rockwell Hardness
B95 to B100
Head Style
Standard
Meets/Exceeds
ASME/ANSI B18.3.3
Tensile Strength
116,000 psi
Pack Size
Small Pack
Material Grade/Class
18-8
Precision Screw
Yes
Dimensional Standards
ASME/ANSI B18.3.3
Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
2A

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 4-40, Minimum Thread Length 5/32 in, Shoulder Length 1/4 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 1/4 in, Dimensional Standards ASME/ANSI B18.3.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products