Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # U51044.037.0037

  • Zoro # G3248016


product price:  $48.65
/pk 5, $9.73/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
3/8 in
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51044.037.0037
Zoro #
G3248016
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
3/8 in
Drive Size
3/16 in
Head Diameter
9/16 in
Head Height
1/4 in
Thread Length
1/2 in
Screw Head Height
1/4 in
Screw Head Dia.
0.543 to 0.562
Shoulder Dia.
3/8 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Thread Length
1/2 in
Maximum Head Height
0.25 in
Minimum Head Height
0.24 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Type
Precision
Rockwell Hardness
B65
Class
3A
Meets/Exceeds
ASME B18.3
Min. Tensile Strength (PSI)
90,000 psi
Head Style
Knurled
Countersink Angle
140 Degrees
Pack Size
Small Pack
Thread Type
Coarse
Shear Strength
84,000 psi
Thread Locking
No
Maximum Temperature
150 Degrees F
Head Texture
Knurled
Tensile Strength
80,000 psi
Thread Direction
Right Hand
Heat Treatment
No Heat Treatment
Material Quality Standards
ASTM A574
Minimum Temperature
-50 Degrees F
Material Grade/Class
18-8
Dimensional Standards
ASME B18.3
Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
3A
Precision Screw
Yes

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 3/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Dimensional Standards ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.