Shop ZORO SELECT
See all product information
Create Account
Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/16 in Shoulder Lg, Stainless Steel
- Mfr # 4447-416SS
- Zoro # G3219562
product price:Â
$
22.39
/pk of 5, $4.48/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
5/16 in
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4447-416SS
- Zoro #
- G3219562
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Precision Shoulder Screw
- Min. Tensile Strength (PSI)
- 125,000 psi
- Type
- Precision
- Meets/Exceeds
- ASME/ANSI B18.3.3
- Head Style
- Standard
- Rockwell Hardness
- C32 to C43
- Class
- 2A
- Pack Size
- Small Pack
- Thread Fit
- 2A
- Shoulder Screw Type
- Precision Shoulder Screw
- Material Grade/Class
- 416
- Dimensional Standards
- ASME/ANSI B18.3.3
- Tensile Strength
- 125,000 psi
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Shoulder Diameter
- 3/8 in
- Shoulder Length
- 5/16 in
- Drive Size
- 3/16 in
- Head Diameter
- 9/16 in
- Head Height
- 1/4 in
- Thread Length
- 1/2 in
- Shoulder Length Tolerance
- -0.0 in to +0.002 in
- Shoulder Dia.
- 3/8 in
- Shoulder Diameter Tolerance
- -0.0015 in to +0.0 in
- Minimum Thread Length
- 1/2 in
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 416, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 5/16 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.