Precision Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # MSB2-42
Zoro # G2589404
product price:Â $38.59
/pk 5, $7.72/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Drive Size
6mm
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSB2-42
Zoro #
G2589404
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
12 mm
Drive Size
6mm
Head Diameter
20 mm
Head Height
8 mm
Thread Length
16 mm
Shoulder Length Tolerance
-0.0 mm to +0.05 mm
Shoulder Dia.
12 mm
Shoulder Diameter Tolerance
-0.013 mm to +0.0 mm
Minimum Thread Length
16 mm
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 12 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.013 mm to +0.0 mm, Pack Size Small Pack, Head Height 8 mm, Head Diameter 20 mm, Dimensional Standards ASME/ANSI B18.3.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.