Precision Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # MSB2-45

  • Zoro # G3275386


product price:  $44.59
/pk 5, $8.92/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Drive Size
6mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB2-45
Zoro #
G3275386
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
25 mm
Drive Size
6mm
Head Diameter
20 mm
Head Height
8 mm
Thread Length
16 mm
Shoulder Length Tolerance
-0.0 mm to +0.05 mm
Shoulder Dia.
12 mm
Shoulder Diameter Tolerance
-0.013 mm to +0.0 mm
Minimum Thread Length
16 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Class
2A
Rockwell Hardness
B95 to B100
Min. Tensile Strength (PSI)
80,000 psi
Type
Precision
Head Style
Standard
Meets/Exceeds
ASME/ANSI B18.3.3
Precision Screw
Yes
Dimensional Standards
ASME/ANSI B18.3.3
Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
2A
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Thread Pitch
1.5 mm
Pack Size
Small Pack

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 25 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.013 mm to +0.0 mm, Pack Size Small Pack, Head Height 8 mm, Head Diameter 20 mm, Dimensional Standards ASME/ANSI B18.3.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products