Precision Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK

  • Mfr # MSB2-3

  • Zoro # G3194371


product price:  $9.19
/pk 5, $1.84/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M3-0.50
Shoulder Diameter
4 mm
Drive Size
2mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSB2-3
Zoro #
G3194371
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Shoulder Diameter
4 mm
Shoulder Length
6 mm
Drive Size
2mm
Head Diameter
6 mm
Head Height
3 mm
Thread Length
4 mm
Shoulder Dia.
4 mm
Shoulder Length Tolerance
-0.0 mm to +0.05 mm
Shoulder Diameter Tolerance
-0.013 mm to +0.0 mm
Minimum Thread Length
4 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Rockwell Hardness
B95 to B100
Head Style
Standard
Meets/Exceeds
ASME/ANSI B18.3.3
Class
2A
Min. Tensile Strength (PSI)
80,000 psi
Type
Precision
Pack Size
Small Pack
Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
2A
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Thread Pitch
0.5 mm
Precision Screw
Yes
Dimensional Standards
ASME/ANSI B18.3.3

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M3-0.5, Minimum Thread Length 4 mm, Shoulder Length 6 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.013 mm to +0.0 mm, Pack Size Small Pack, Head Height 3 mm, Head Diameter 6 mm, Dimensional Standards ASME/ANSI B18.3.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products