Precision Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # MSB1-3

  • Zoro # G2591312


product price:  $12.59
/pk 10, $1.26/ea

Key Features

Socket Head
Slotted Drive
System of Measurement
Metric
Thread Size
M3-0.50
Shoulder Diameter
4 mm
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSB1-3
Zoro #
G2591312
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Shoulder Diameter
4 mm
Shoulder Length
6 mm
Head Diameter
6 mm
Head Height
3 mm
Thread Length
4 mm
Shoulder Length Tolerance
-0.0 mm to +0.05 mm
Shoulder Dia.
4 mm
Shoulder Diameter Tolerance
-0.013 mm to +0.0 mm
Minimum Thread Length
4 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Min. Tensile Strength (PSI)
80,000 psi
Meets/Exceeds
ASME/ANSI B18.3.3
Type
Precision
Rockwell Hardness
B95 to B100
Class
2A
Head Style
Standard
Dimensional Standards
ASME/ANSI B18.3.3
Tensile Strength
80,000 psi
Pack Size
Small Pack
Precision Screw
Yes
Thread Pitch
0.5 mm
Material Grade/Class
18-8
Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
2A

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M3-0.5, Minimum Thread Length 4 mm, Shoulder Length 6 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.013 mm to +0.0 mm, Pack Size Small Pack, Head Height 3 mm, Head Diameter 6 mm, Dimensional Standards ASME/ANSI B18.3.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products