Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel
- Mfr # MSB2-37
- Zoro # G2888934
product price:Â
$
20.19
/pk of 5, $4.04/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Drive Size
4 mm
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSB2-37
- Zoro #
- G2888934
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Precision Shoulder Screw
- Head Style
- Standard
- Rockwell Hardness
- B95 to B100
- Min. Tensile Strength (PSI)
- 80,000 psi
- Type
- Precision
- Class
- 2A
- Meets/Exceeds
- ASME/ANSI B18.3.3
- Tensile Strength
- 80,000 psi
- Thread Pitch
- 1 mm
- Dimensional Standards
- ASME/ANSI B18.3.3
- Shoulder Screw Type
- Precision Shoulder Screw
- Thread Fit
- 2A
- Pack Size
- Small Pack
- Precision Screw
- Yes
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6-1.00
- Shoulder Diameter
- 10 mm
- Shoulder Length
- 16 mm
- Drive Size
- 4 mm
- Head Diameter
- 12 mm
- Head Height
- 6 mm
- Thread Length
- 11 mm
- Shoulder Dia.
- 10 mm
- Shoulder Length Tolerance
- -0.0 mm to +0.05 mm
- Shoulder Diameter Tolerance
- -0.013 mm to +0.0 mm
- Minimum Thread Length
- 11 mm
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Traction Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 16 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.013 mm to +0.0 mm, Pack Size Small Pack, Head Height 6 mm, Head Diameter 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.