Precision Shoulder Screw, M8-1.25 Thr Sz, 12 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # MSB2-40

  • Zoro # G2649701


product price:  $32.99
/pk 5, $6.60/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M8-1.25
Shoulder Diameter
10 mm
Drive Size
5mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB2-40
Zoro #
G2649701
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Shoulder Diameter
10 mm
Shoulder Length
12 mm
Drive Size
5mm
Head Diameter
14 mm
Head Height
7 mm
Thread Length
12 mm
Shoulder Length Tolerance
-0.0 mm to +0.05 mm
Shoulder Dia.
10 mm
Shoulder Diameter Tolerance
-0.013 mm to +0.0 mm
Minimum Thread Length
12 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Rockwell Hardness
B95 to B100
Class
2A
Meets/Exceeds
ASME/ANSI B18.3.3
Type
Precision
Head Style
Standard
Min. Tensile Strength (PSI)
80,000 psi
Shoulder Screw Type
Precision Shoulder Screw
Material Grade/Class
18-8
Pack Size
Small Pack
Dimensional Standards
ASME/ANSI B18.3.3
Tensile Strength
80,000 psi
Thread Fit
2A
Precision Screw
Yes
Thread Pitch
1.25 mm

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 12 mm, Shoulder Length 12 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.013 mm to +0.0 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 14 mm, Dimensional Standards ASME/ANSI B18.3.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products