Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precisionware Bottle, 32 Oz, HDPE, PK75

  • Mfr # 10628-9018

  • Zoro # G4657441


product price: $594.99
/pk 75, $7.93/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10628-9018
Zoro #
G4657441
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
53-410 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm
Neck Inside Diameter - Metric
44 mm
Body Diameter - Metric
90 mm
Overall Height - Metric
209 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
32 oz.
Labware Capacity - English
32 oz
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
32 oz
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
1 L
Bottle/Jar Shape
Cylindrical
Labware Closure Color
Amber
Bottle/Jar Type
Sampling
Special Features
Bulk Packaged
Graduation Range
Not Specified
Labware Body Color
Amber
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Capacity - Metric
1 L
Labware Clarity
Colored
Labware Body Material
HDPE
Labware Basic Material
Plastic
Pre-Cleaned
None
Glassware Class
Not Rated
Standards
FDA
Capacity - Metric
1 L
Closure Type
Screw On
Capacity - English
32 fl oz
Bottle Type
Sampling
Closure Liner Material
Unlined
Body Color
Amber
Closure Color
Amber
Nominal Capacity - Metric
1 L
Basic Material
Plastic
Graduated
No
Body Material
HDPE
Closure Included
Yes
Nominal Capacity - English
32 oz

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 90 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 209 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-410 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.