Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precleaned Wide-Mouth Jar, 1000ml, PK12

  • Mfr # 3UCZ9

  • Zoro # G4740434


product price: $80.69
/pk 12, $6.72/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Diameter
101 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UCZ9
Zoro #
G4740434
UPC #
-
Country of Origin
United States

Dimensions

Diameter
101 mm
Screw Closure Size
89-400 mm
Labware Depth - Metric
175 mm
Labware Height - Metric
178 mm
Depth
175mm
Labware Height - English
7 in
Height
178mm
Labware Screw Closure Size
89-400 mm
Body Diameter - Metric
101 mm
Mouth Size
Wide
Overall Depth - Metric
175 mm
Minimum Screw Closure Size
89 mm
Overall Height - Metric
178 mm

Details

Item
Precleaned/QC Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Capacity
1000mL/ 32 oz.
Labware Closure Liner Design
Flat
Labware Nominal Capacity - English
32 oz
Pre-Cleaned
Semi-Volatile Organics
Labware Capacity - Metric
1 L
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Closure Liner Material
PTFE
Special Features
PTFE Liner
Standards
EPA Protocol A
Bottle/Jar Type
Sampling
Labware Clarity
Transparent
Labware Closure Color
Blue
Labware Capacity - English
32 oz
Labware Body Color
Clear
Labware Nominal Capacity - Metric
1 L
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Bottle/Jar Shape
Straight Side Round
Closure Color
Blue
Clarity
Transparent
Nominal Capacity - English
32 oz
Graduated
No
Closure Included
Yes
Closure Type
Screw On
Bottle Type
Sampling
Body Color
Clear
Closure Liner Material
PTFE
Nominal Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Basic Material
Glass
Closure Liner Design
Flat
Body Material
Glass
Capacity - Metric
1 L

Description

Precleaned/QC Bottle, Body Color Clear, Body Diameter - Metric 101 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 89-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.