Zoro Homepage

Precleaned Wide-Mouth Jar, 250ml, PK12

  • Mfr # 3UDA9

  • Zoro # G4740407


product price: $31.89
/pk 12, $2.66/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UDA9
Zoro #
G4740407
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.2 in
Labware Screw Closure Size
58-400 mm
Screw Closure Size
58-400 mm
Labware Height - English
5 in
Height
5"
Labware Height - Metric
127 mm
Overall Height - Metric
127 mm
Mouth Size
Wide
Body Diameter - Metric
55.88 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
250mL/ 8 oz.
Pre-Cleaned
Semi-Volatile Organics
Labware Nominal Capacity - English
8 oz
Bottle/Jar Shape
Round
Special Features
PTFE Liner
Labware Clarity
Colored
Labware Capacity - English
8 oz
Labware Body Material
Type III Soda Lime Glass
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Labware Nominal Capacity - Metric
250 mL
Labware Closure Type
Screw On
Labware Basic Material
Glass
Labware Capacity - Metric
250 mL
Labware Closure Color
Blue
Standards
EPA Protocol A
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
PTFE
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Includes Closure
Yes
Bottle/Jar Type
Sampling
Closure Liner Material
PTFE
Body Color
Clear
Jar Type
Sampling
Nominal Capacity - English
8 oz
Clarity
Transparent
Closure Liner Design
Flat
Capacity - English
8.5 fl oz
Nominal Capacity - Metric
250 mL
Numbers of Jars Included
12
Closure Color
Blue
Closure Type
Screw On
Closure Included
Yes
Body Material
Glass
Basic Material
Glass
Capacity - Metric
250 mL

Description

Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 55.88 mm, Body Material Glass, Overall Height - Metric 127 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 58-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Blue, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Glass, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.