Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precleaned Wide-Mouth Jar, 500ml, PK12

  • Mfr # 3UCZ3

  • Zoro # G4740443


product price: $58.69
/pk 12, $4.89/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Diameter
89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UCZ3
Zoro #
G4740443
UPC #
-
Country of Origin
United States

Dimensions

Diameter
89 mm
Screw Closure Size
89-400 mm
Labware Height - Metric
152 mm
Depth
152mm
Labware Screw Closure Size
89-400 mm
Height
152mm
Labware Depth - Metric
152 mm
Labware Height - English
6 in
Minimum Screw Closure Size
89 mm
Overall Depth - Metric
152 mm
Overall Height - Metric
152 mm
Body Diameter - Metric
89 mm
Mouth Size
Wide

Details

Item
Precleaned/QC Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Capacity
500mL/ 16 oz.
Labware Closure Type
Screw On
Bottle/Jar Shape
Straight Side Round
Pre-Cleaned
Semi-Volatile Organics
Labware Clarity
Transparent
Standards
EPA Protocol A
Labware Closure Liner Design
Flat
Labware Body Material
Type III Soda Lime Glass
Labware Closure Color
Blue
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Capacity - Metric
500 mL
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
500 mL
Graduation Range
Not Specified
Special Features
PTFE Liner
Labware Closure Liner Material
PTFE
Labware Capacity - English
16 oz
Labware Body Color
Clear
Labware Nominal Capacity - English
16 oz
Closure Included
Yes
Closure Liner Material
PTFE
Nominal Capacity - English
16 oz
Closure Liner Design
Flat
Closure Color
Blue
Nominal Capacity - Metric
500 mL
Basic Material
Glass
Capacity - English
16.9 fl oz
Bottle Type
Sampling
Capacity - Metric
500 mL
Clarity
Transparent
Graduated
No
Closure Type
Screw On
Body Color
Clear
Body Material
Glass

Description

Precleaned/QC Bottle, Body Color Clear, Body Diameter - Metric 89 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 152 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 89-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.