Zoro Homepage

Premium Forklift Seat Belt, 70-1/5 in. L

  • Mfr # MQ0087

  • Zoro # G7052893


product price: $43.39
/ea
Sold in multiples of 20 for $867.80

Key Features

Overall Width
2 in
Includes
MOUNTING HARDWARE
Features
Retractable
Adjustable Up To
70 1/2 in
Belt Length - Maximum
70 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQ0087
Zoro #
G7052893
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in
Belt Length - Maximum
70 1/2 in

Details

Item
Premium Forklift Seat Belt
Includes
MOUNTING HARDWARE
Features
Retractable
Adjustable Up To
70 1/2 in
Compatible with Manufacturer Model Number
16TA30050
For Use With Mfr. Model Number
16TA30050
Compatible Manufacturer Part Number
16TA30050
Compatible Manufacturer Model Number
16TA30050
Compatible with Manufacturer Model No.
16TA30050
Compatible with Mfr. Model No.
16TA30050
For Use with Mfr Model Number
16TA30050
Compatible Pump Manufacturer Part Number
16TA30050
Compatible Mfr. Model Number
16TA30050

Description

Forklift Seat Belt, Compatible with Grainger Part Number 19ND82, Compatible with Manufacturer Model Number 16TA30050, Product Type Seat Belt, Overall Width 2 in, Features Retractable, Includes Mounting Hardware, Belt Length - Maximum 70 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.