This item is Discontinued.

Zoro Select Pressure Gauge, 0 to 60 oz/sq in, 1/4 in MNPT, Steel, Black 18C779

Pressure Gauge, 0 to 60 oz/sq in, 1/4 in MNPT, Steel, Black (Discontinued)

  • Mfr # 18C779
  • Zoro # G4738885
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18C779
Zoro #
G4738885
UPC #
190735393635
Country of Origin
China

Dimensions

Connection Size
1/4 in NPT
Dial Size (In.)
2-1/2
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in

Details

Connection Location
Bottom
Item
Pressure Gauge
For Use With
Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
Gauge Application
Low Pressure
Range
0 to 60 oz/sq in
Accuracy
+/-1.5%
Material
Steel
Color
Black
Gauge Primary Range Values
0 to 60
Gauge Primary Range Units
oz/sq in
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Smallest Graduation
1 oz/sq in
Basic Gauge Sensor Material
Copper
Series
YE65
Gauge Case Color
Black
Gauge Connection Location
Bottom
Liquid Filled
No
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Case Material
Steel
Calibration Certificate Included
No
Basic Gauge Wetted Parts
Copper
Gauge Sensor Material
Copper Alloy
Gauge Accuracy
+/-1.50%
Basic Gauge Lens Material
Plastic
Gauge Lens Material
Polycarbonate
Operating Temp. Range
-40 Degrees to 160 Degrees F
Gauge Socket Material
Copper Alloy HPb59-1
Basic Gauge Socket Material
Copper
Gauge Primary Range Smallest Graduation
1
Socket Material
Copper Alloy HPb59-1
Lens Material
Polycarbonate

Description

Pressure Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Socket Material Copper Alloy HPb59-1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.