Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Pressure Gauge, 0 to 32 oz/sq in, 1/4 in MNPT, Steel, Black 18C794

Pressure Gauge, 0 to 32 oz/sq in, 1/4 in MNPT, Steel, Black (Discontinued)

  • Mfr # 18C794
  • Zoro # G4739332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18C794
Zoro #
G4739332
UPC #
190735393789
Country of Origin
China

Dimensions

Connection Size
1/4 in NPT
Dial Size (In.)
2-1/2
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in

Details

Item
Pressure Gauge
Connection Location
Center Back
For Use With
Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
Gauge Application
Low Pressure
Range
0 to 35 oz/sq in
Accuracy
+/-1.5%
Material
Steel
Color
Black
Gauge Primary Range Values
0 to 32
Gauge Primary Range Units
oz/sq in
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Gauge Case Material
Steel
Series
YE65Z
Calibration Certificate Included
No
Gauge Case Color
Black
Operating Temp. Range
-40 Degrees to 160 Degrees F
Gauge Connection Location
Center Back
Basic Gauge Socket Material
Copper
Basic Gauge Sensor Material
Copper
Smallest Graduation
1 oz/sq in
Gauge Sensor Material
Copper Alloy
Gauge Lens Material
Polycarbonate
Gauge Socket Material
Copper Alloy HPb59-1
Basic Gauge Wetted Parts
Copper
Basic Gauge Lens Material
Plastic
Gauge Accuracy
+/-1.50%
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Primary Range Smallest Graduation
1
Liquid Filled
No
Socket Material
Copper Alloy HPb59-1
Lens Material
Polycarbonate

Description

Pressure Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Socket Material Copper Alloy HPb59-1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.